

TIMKEN
TIMKEN
H715341-2
TIMKEN TIMKEN
Description
H715341-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1-13/16" WID
Bearing Cone; H715341 Basic Number; Standard Precision; 2-5/8" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715341-2
BDI #
1357051

Details
318.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715341-2/p/1357051
Your Price
$ 318.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.302
EAN
0053893667577
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715341
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715341-2
Long Description
Bearing Cone; H715341 Basic Number; Standard Precision; 2-5/8" Bore; 1-13/16" Width; Single Row of Roller
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh