

TIMKEN
TIMKEN
HH814510-2
TIMKEN TIMKEN
Description
HH814510-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; HH814510 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
HH814510-2
BDI #
1357735

Details
268.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH814510-2/p/1357735
Your Price
$ 268.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.534
EAN
0053893695877
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH814510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH814510-2
Long Description
Bearing Cup; HH814510 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/8" Width; Single Row of Roller
Outside Diameter
6 Inch | 152.4 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh