

TIMKEN
TIMKEN
HH914449-2
TIMKEN TIMKEN
Description
HH914449-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 2-1/8" WID
Bearing Cone; HH914449 Basic Number; Standard Precision; 2-5/8" Bore; 2-1/8" Width; Single Row of Roller
Part #
HH914449-2
BDI #
1357762

Details
1545.8754999999999
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH914449-2/p/1357762
Your Price
$ 1,545.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.159
EAN
0053893707334
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH914449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH914449-2
Long Description
Bearing Cone; HH914449 Basic Number; Standard Precision; 2-5/8" Bore; 2-1/8" Width; Single Row of Roller
Bore
2.625 Inch | 66.675 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh