TIMKEN
TIMKEN
HM234612-2
TIMKEN TIMKEN
Description
HM234612-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cup; HM234612 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 2" Width; Single Row of Roller
Part #
HM234612-2
BDI #
1358590
Details
1915.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM234612-2/p/1358590
Your Price
$ 1,915.80 / each
$ 1,916.00 / each BDIExpress
$ 1,916.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.218
EAN
0053893041988
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM234612
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM234612-2
Long Description
Bearing Cup; HM234612 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 2" Width; Single Row of Roller
Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


