TIMKEN
TIMKEN
HM252349D-2
TIMKEN TIMKEN
Description
HM252349D-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Double Cone; HM252349D Basic Number; Standard Precision; 10-1/4" Bore; 6" Width; Double Row of Roller
Part #
HM252349D-2
BDI #
1358798
Details
23588.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252349D-2/p/1358798
Your Price
$ 23,588.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
57.24
EAN
0053893808871
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM252349D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252349D-2
Long Description
Bearing Double Cone; HM252349D Basic Number; Standard Precision; 10-1/4" Bore; 6" Width; Double Row of Roller
Bore
10.25 Inch | 260.35 Millimeter
Width
6 Inch | 152.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


