

TIMKEN
TIMKEN
HM803145-2
TIMKEN TIMKEN
Description
HM803145-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 1-5/32" WD
Bearing Cone; HM803145 Basic Number; Standard Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Part #
HM803145-2
BDI #
1359363

Details
96.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM803145-2/p/1359363
Your Price
$ 96.82 / each
$ 97.00 / each BDIExpress
$ 97.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.583
EAN
0053893691213
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM803145
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM803145-2
Long Description
Bearing Cone; HM803145 Basic Number; Standard Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh