TIMKEN
TIMKEN
HM88542-3
TIMKEN TIMKEN
Description
HM88542-3 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; HM88542 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Part #
HM88542-3
BDI #
1359551
Details
577.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88542-3/p/1359551
Your Price
$ 577.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.379
EAN
0053893429120
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
HM88542 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM88542 #3 Basic Number; Class 3 Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Width
1.094 Inch | 27.788 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


