

TIMKEN
TIMKEN
HM88610A-2
TIMKEN TIMKEN
Description
HM88610A-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; HM88610A Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
HM88610A-2
BDI #
1359562

Details
557.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88610A-2/p/1359562
Your Price
$ 557.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.206
EAN
0053893429731
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88610A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM88610A-2
Long Description
Bearing Cup; HM88610A Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh