TRITAN
TRITAN
HM89410
TRITAN TRITAN
Description
HM89410 TAPERED ROLLER BEARING CUP ; 3 X 0.9063IN WIDTH
Bearing Cup; HM89410 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
2101084540
BDI #
21435625
Details
14.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89410/p/21435625
Your Price
$ 14.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.254
EAN
0888569024848
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM89410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.tritanpt.com
Long Description
Bearing Cup; HM89410 Basic Number; Standard Precision; 3" Outside Diameter; 29/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


