

TIMKEN
TIMKEN
L435010-20N20
TIMKEN TIMKEN
Description
L435010-20N20 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; L435010 X0264 Basic Number; Standard Precision; 8-3/4" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
L435010-2
BDI #
1362739

Details
740.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L435010-20N20/p/1362739
Your Price
$ 740.57 / each
$ 741.00 / each BDIExpress
$ 741.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.791
EAN
0053893977096
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L435010 X0264
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L435010 X0264 Basic Number; Standard Precision; 8-3/4" Outside Diameter; 3/4" Width; Single Row of Roller
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh