

TIMKEN
TIMKEN
L610549-2
TIMKEN TIMKEN
Description
L610549-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-1/2" BORE 3/4" WD
Bearing Cone; L610549 Basic Number; Standard Precision; 2-1/2" Bore; 3/4" Width; Single Row of Roller
Part #
L610549-2
BDI #
1362977

Details
190.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L610549-2/p/1362977
Your Price
$ 190.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.298
EAN
0053893651507
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L610549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L610549-2
Long Description
Bearing Cone; L610549 Basic Number; Standard Precision; 2-1/2" Bore; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh