TIMKEN
TIMKEN
LL103049-2
TIMKEN TIMKEN
Description
LL103049-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/4" BORE 1/2" WD
Bearing Cone; LL103049 Basic Number; Standard Precision; 1-3/4" Bore; 1/2" Width; Single Row of Roller
Part #
LL103049-2
BDI #
1363452
Details
297.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL103049-2/p/1363452
Your Price
$ 297.67 / each
$ 298.00 / each BDIExpress
$ 298.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.13
EAN
0053893467306
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL103049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL103049-2
Long Description
Bearing Cone; LL103049 Basic Number; Standard Precision; 1-3/4" Bore; 1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


