TIMKEN
TIMKEN
LL205410-3
TIMKEN TIMKEN
Description
LL205410-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; LL205410 #3 Basic Number; Class 3 Precision; 3-1/16" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
LL205410-3
BDI #
1363467
Details
395.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL205410-3/p/1363467
Your Price
$ 395.52 / each
$ 396.00 / each BDIExpress
$ 396.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.08
EAN
0053893508603
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LL205410 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL205410 #3 Basic Number; Class 3 Precision; 3-1/16" Outside Diameter; 3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


