TIMKEN
TIMKEN
LL319349-3
TIMKEN TIMKEN
Description
LL319349-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Bearing Cone; LL319349 #3 Basic Number; Class 3 Precision; 3-3/4" Bore; 19/32" Width; Single Row of Roller
Part #
LL319349-3
BDI #
1363526

Details
1227.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL319349-3/p/1363526
Your Price
$ 1,227.76 / each
$ 1,228.00 / each BDIExpress
$ 1,228.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.37
EAN
0053893594651
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
LL319349 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL319349 #3 Basic Number; Class 3 Precision; 3-3/4" Bore; 19/32" Width; Single Row of Roller
Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh