

KOYO
KOYO
LM48510
KOYO KOYO
Description
LM48510 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; LM48510 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
LM48510
BDI #
552399

Details
11.216700000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48510/p/552399
Your Price
$ 11.22 / each
$ 11.22 / each BDIExpress
$ 11.22 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0605790358678
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM48510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM48510 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Width
0.55 Inch | 13.97 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh