Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM48510R https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTR8aW1hZ2UvanBlZ3xhRFF5TDJobFlpOHhNRFV5TXpZek1EUTJPVEUxTUM5SlRrUk9VMHRDVWtkWVdGaGZWRkpmVTBOUVh6TXdNSGd6TURBdWFuQm58ZmFlYTc4MTlmZjkzOTU4NmYwMTE0ZGQ1NjlkOGE0NDlmODFmNWQwNDZjYmIyMTljN2RhNjliNGQyY2ZhZTQ4OQ
1190137 Tapered Roller Bearings 

NSK NSK

LM48510R

Description

LM48510R TAPERED ROLLER BEARING CUP ; 2.5625" OD 1.0625" WD STEEL SGL

Bearing Cup; 2.563" Outside Diameter

Part #

LM48510R

BDI #
1190137

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.8571 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.86 / each
$ 9.86 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0029176001369
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.191
Product Detail
Bearing Cup
Product Specification
2.563" Outside Diameter
Long Description
Bearing Cup; 2.563" Outside Diameter