NTN
NTN
LM603049
NTN NTN
Description
LM603049 TAPERED RLR BRG CONE ; 1.7812"X0.7812"
Bearing Cone; LM603049 Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Part #
LM603049
BDI #
17143150
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603049/p/17143150
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.308
EAN
4547359482461
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM603049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM603049
Long Description
Bearing Cone; LM603049 Basic Number; Standard Precision; 1-25/32" Bore; 25/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


