TIMKEN
TIMKEN
M236845-3
TIMKEN TIMKEN
Description
M236845-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; M236845 #3 Basic Number; Class 3 Precision; 6-7/8" Bore; 2-1/8" Width; Single Row of Roller
Part #
M236845-3
BDI #
1365592

Details
4236.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236845-3/p/1365592
Your Price
$ 4,236.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.63
EAN
0053893533933
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
M236845 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M236845 #3 Basic Number; Class 3 Precision; 6-7/8" Bore; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh