TIMKEN
TIMKEN
M249749-3
TIMKEN TIMKEN
Description
M249749-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; M249749 #3 Basic Number; Class 3 Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Part #
M249749-3
BDI #
1365877
Details
12006.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249749-3/p/1365877
Your Price
$ 12,006.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
14.889
EAN
0053893554112
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
M249749 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M249749 #3 Basic Number; Class 3 Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


