

TIMKEN
TIMKEN
M252337WS-2
TIMKEN TIMKEN
Description
M252337WS-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; M252337WS Basic Number; Standard Precision; 9-3/4" Bore; 2-15/16" Width; Single Row of Roller
Part #
M252337WS-2
BDI #
1365921

Details
8899.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252337WS-2/p/1365921
Your Price
$ 8,899.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
23.344
EAN
0053893450872
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M252337WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252337WS-2
Long Description
Bearing Cone; M252337WS Basic Number; Standard Precision; 9-3/4" Bore; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh