TRITAN
TRITAN
M802011
TRITAN TRITAN
Description
M802011 TAPERED ROLLER BEARING CUP ; 3.25 X 0.795IN WIDTH
Bearing Cup; M802011 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Part #
2101086887
BDI #
21435746
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M802011/p/21435746
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.227
EAN
0888569029645
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M802011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.tritanpt.com
Long Description
Bearing Cup; M802011 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.795 Inch | 20.193 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


