

TIMKEN
TIMKEN
M84510-3
TIMKEN TIMKEN
Description
M84510-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; M84510 #3 Basic Number; Class 3 Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
M84510-3
BDI #
1366555

Details
315.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M84510-3/p/1366555
Your Price
$ 315.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.088
EAN
0053893419244
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
M84510 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M84510 #3 Basic Number; Class 3 Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh