

TIMKEN
TIMKEN
M88043-2
TIMKEN TIMKEN
Description
M88043-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/16" BORE 7/8" WD
Bearing Cone; M88043 Basic Number; Standard Precision; 1-3/16" Bore; 7/8" Width; Single Row of Roller
Part #
M88043-2
BDI #
1366594

Details
54.1368
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88043-2/p/1366594
Your Price
$ 54.14 / each
$ 54.14 / each BDIExpress
$ 54.14 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.256
EAN
0053893427850
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88043
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M88043-2
Long Description
Bearing Cone; M88043 Basic Number; Standard Precision; 1-3/16" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh