

TIMKEN
TIMKEN
NP102036-2
TIMKEN TIMKEN
Description
NP102036-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-11/16" BORE 0.866" WD
Bearing Cone; NP102036 Basic Number; Standard Precision; 2-11/16" Bore; 0.866" Width; Single Row of Roller
Part #
NP102036-2
BDI #
1368064

Details
145.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP102036-2/p/1368064
Your Price
$ 145.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.477
EAN
0053893754123
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP102036
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP102036 Basic Number; Standard Precision; 2-11/16" Bore; 0.866" Width; Single Row of Roller
Width
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh