

TIMKEN
TIMKEN
NP284552-2
TIMKEN TIMKEN
Description
NP284552-2 TAPERED ROLLER BEARING CUP ; SINGLE METRIC 4 OD
Bearing Cup; NP284552 Basic Number; Standard Precision; 3.74" Outside Diameter; 0.787" Width; Single Row of Roller
Part #
NP284552-2
BDI #
1368260

Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP284552-2/p/1368260
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.344
EAN
0053893933627
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP284552
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.75
Long Description
Bearing Cup; NP284552 Basic Number; Standard Precision; 3.74" Outside Diameter; 0.787" Width; Single Row of Roller
Outside Diameter
3.74 Inch | 95 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh