

TIMKEN
TIMKEN
NP423026-2
TIMKEN TIMKEN
Description
NP423026-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; NP423026 Basic Number; Standard Precision; 9-1/4" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
NP423026-2
BDI #
1368414

Details
1460.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP423026-2/p/1368414
Your Price
$ 1,460.54 / each
$ 1,461.00 / each BDIExpress
$ 1,461.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.041
EAN
0053893448602
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP423026
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP423026 Basic Number; Standard Precision; 9-1/4" Outside Diameter; 1-15/16" Width; Single Row of Roller
Outside Diameter
9.25 Inch | 234.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh