

TIMKEN
TIMKEN
NP715448-2
TIMKEN TIMKEN
Description
NP715448-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 8-12 OD
Bearing Cup; NP715448 Basic Number; Standard Precision; 10" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
NP715448-2
BDI #
1368734

Details
1386.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP715448-2/p/1368734
Your Price
$ 1,386.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.253
EAN
0053893198538
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP715448
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP715448 Basic Number; Standard Precision; 10" Outside Diameter; 1-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh