

TIMKEN
TIMKEN
NP735186-2
TIMKEN TIMKEN
Description
NP735186-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; NP735186 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
NP735186-2
BDI #
1368752

Details
148.0625
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP735186-2/p/1368752
Your Price
$ 148.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.548
EAN
0053893400358
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP735186
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP735186-2
Long Description
Bearing Cup; NP735186 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh