https://www.bdiexpress.com/medias/INDSKFXXXXXX-SRB-SD-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODR8aW1hZ2UvanBlZ3xhRGRtTDJoa055OHhNREkwTkRnek5EZzFNamc1TkM5SlRrUlRTMFpZV0ZoWVdGaGZVMUpDWDFORVgwVmZNekF3ZURNd01DNXFjR2N8OWZkNDZlMmVmZjRlYzdhMDEyNGFlNDEyNzM0MTExYzI1MjcwMWE1MDVlMzhiMmI1OWFkNzFiMDZmZTU3ZWJkNg
https://www.bdiexpress.com/medias/INDSKFXXXXXX-SRB-SD-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODR8aW1hZ2UvanBlZ3xhRGRtTDJoa055OHhNREkwTkRnek5EZzFNamc1TkM5SlRrUlRTMFpZV0ZoWVdGaGZVMUpDWDFORVgwVmZNekF3ZURNd01DNXFjR2N8OWZkNDZlMmVmZjRlYzdhMDEyNGFlNDEyNzM0MTExYzI1MjcwMWE1MDVlMzhiMmI1OWFkNzFiMDZmZTU3ZWJkNg
SKF
SKF
29418 E/VU029
SKF SKF
Description
29418 E/VU029 TOROIDAL ROLLER BRG
Thrust Roller Spherical Bearing; 90MM Bore 1; 127.5MM Bore 2; 190MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29418 E/VU029
BDI #
1249465
Details
7568.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29418-E-VU029/p/1249465
Your Price
$ 7,568.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
7.659
EAN
7316570243789
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
17.08583
Long Description
Thrust Roller Spherical Bearing; 90MM Bore 1; 127.5MM Bore 2; 190MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3.543 Inch | 90 Millimeter
Height
2.362 Inch | 60 Millimeter
Bore 2
5.02 Inch | 127.5 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

