Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81117 TN https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzJ8aW1hZ2UvanBlZ3xhREZoTDJoaU9DOHhNREkwTkRnek16WTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gxQlBURmxmTXpBd2VETXdNQzVxY0djfDNlYmZlNDRmM2NjN2ZlMjY2OTMzNzVjMmE1YTE1ZTcyNzUyY2Y4ZDlmNDE1Y2MwYzhjMzM1NzFiNDM1OWVhYWU
1297205 Thrust Roller Bearing 

SKF SKF

81117 TN

Description

81117 TN CYL ROLLER THRUST BEARING

Thrust Roller Cylindrical Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

81117 TN

BDI #
1297205

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

959.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 959.96 / each
$ 960.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.44
EAN
7316571226507
Product Group - BDI
B00308
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.92594
Long Description
Thrust Roller Cylindrical Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.748 Inch | 19 Millimeter
Bore 2
3.425 Inch | 87 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh