

SCHEERER BEARING
SCHEERER BEARING
81144-M P/5
SCHEERER BEARING SCHEERER BEARING
Description
81144-M P/5 ROLLER THRUST BEARING (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outside Diameter; 37MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81144-M P/5
BDI #
26319455

Details
6558.6692
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81144-M-P-5/p/26319455
Your Price
$ 6,558.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
11
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
11
Long Description
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outside Diameter; 37MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Bore 2
8.78 Inch | 223 Millimeter
Height
1.457 Inch | 37 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh