Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ARB. WTPC-539-1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167323-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzR8aW1hZ2UvanBlZ3xhRGN5TDJnME5pOHhNREk1TlRNMU16WTNNVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmpjek1qTmZNekF3ZURNd01DNXFjR2N8NmE2MmZjNWIzODZjMmU3NmI5NGE1MDFjNDYxYjg3NTI3MDk2NmE3YjhkOTdmODAyNTYxODgyODk3NzdlMDkzMg
25167323 Thrust Roller Bearing 

AMERICAN ROLLER BRG AMERICAN ROLLER BRG

ARB. WTPC-539-1

Description

ARB. WTPC-539-1 ROLLER THRUST BEARING ; 5.015" ID 9.375" OD BRASS CAGE

Thrust Roller Bearing; 5.015" Bore; 9-3/8" Outside Diameter; 2-1/4" Width; Roller Element; Brass Cage

Part #

WTPC539-1

BDI #
25167323

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4284.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,284.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMERICAN ROLLER BEARING CO.
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
13.046
EAN
0662293093154
Product Group - BDI
B04144
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.amroll.com
Weight / LBS
30.86
Product Detail
Thrust Roller Bearing
Product Specification
5.015" Bore; 9-3/8" Outside Diameter; 2-1/4" Width; Roller Element; Brass Cage
Long Description
Thrust Roller Bearing; 5.015" Bore; 9-3/8" Outside Diameter; 2-1/4" Width; Roller Element; Brass Cage