

TRITAN
TRITAN
AS 110145
TRITAN TRITAN
Description
AS 110145 BEARING WASHER ; 110MM ID X 145MM OD X 7MM WD
Thrust Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Part #
2101077594
BDI #
21505642

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS-110145/p/21505642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.054
EAN
0060579019394
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.bearingslimited.com
Long Description
Thrust Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Height
0.039 Inch | 1 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh