https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFHVmhMMmczTkM4eE1EYzNNVEV5TnpnMk1USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWaExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDk1YmVmZThhODExYjEwNmE1MzgwMTQ1ZTUyZmE1NjY2NzkzOTA4ZWJmNTg2ZjViYjA5NjA0ZDUzZTU3NDhiZGY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFHVmhMMmczTkM4eE1EYzNNVEV5TnpnMk1USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWaExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDk1YmVmZThhODExYjEwNmE1MzgwMTQ1ZTUyZmE1NjY2NzkzOTA4ZWJmNTg2ZjViYjA5NjA0ZDUzZTU3NDhiZGY
NTN
NTN
AXK1105
NTN NTN
Description
AXK1105 THRUST NEEDLE ROLLER BEARING ; 25MM ID X 42MM OD X 2MM WD
Thrust Needle Roller Assembly; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK1105
BDI #
1215044
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK1105/p/1215044
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.007
EAN
4547359022957
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Thrust Needle Roller Assembly; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
0.984 Inch | 25 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

