IKO
IKO
AZ 6013026
IKO IKO
Description
AZ 6013026 THRUST ROLLER BEARING ; 60MM ID X 130MM OD X 26MM W
Thrust Roller Cylindrical Bearing; 60MM Bore 1; 60MM Bore 2; 130MM Outside Diameter; 26MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
AZ6013026
BDI #
18202656
Details
1161.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AZ-6013026/p/18202656
Your Price
$ 1,161.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.091
EAN
4549557060151
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
4.6077
Long Description
Thrust Roller Cylindrical Bearing; 60MM Bore 1; 60MM Bore 2; 130MM Outside Diameter; 26MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.024 Inch | 26 Millimeter
Bore 2
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


