

SCHEERER BEARING
SCHEERER BEARING
CT-49-A
SCHEERER BEARING SCHEERER BEARING
Description
CT-49-A ROLLER THRUST BEARING, WITH BAND (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 6.83" Bore 1; 6.83" Bore 2; 12-3/4" Outside Diameter; 2-1/2" Height; Cylindrical Roller Bearing; Single Direction; Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
CT-49-A
BDI #
26337893

Details
5481.3613000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/CT-49-A/p/26337893
Your Price
$ 5,481.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
61
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
61
Long Description
Thrust Roller Cylindrical Bearing; 6.83" Bore 1; 6.83" Bore 2; 12-3/4" Outside Diameter; 2-1/2" Height; Cylindrical Roller Bearing; Single Direction; Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
6.83 Inch | 173.482 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore 2
6.83 Inch | 173.482 Millimeter
Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh