https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTZ8aW1hZ2UvanBlZ3xhR0pqTDJoaE15OHhNREkwTkRnek16QTRNelF5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MjdkZjMyNmNiNTBlMmYwZjQ4ZTBkMzVhNjNlNWZmNWU4MWRhNGZlYTdlMDg5ZjA2MWJiNTgwOWMxMzg5NDNmNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTZ8aW1hZ2UvanBlZ3xhR0pqTDJoaE15OHhNREkwTkRnek16QTRNelF5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZTemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8MjdkZjMyNmNiNTBlMmYwZjQ4ZTBkMzVhNjNlNWZmNWU4MWRhNGZlYTdlMDg5ZjA2MWJiNTgwOWMxMzg5NDNmNA
SKF
SKF
K 81112 TN
SKF SKF
Description
K 81112 TN CYL ROLLER THRUST BRG
Thrust Cylindrical Roller Assembly; 60MM Bore 1; 60MM Bore 2; 85MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
K 81112 TN
BDI #
1268270
Details
239.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/K-81112-TN/p/1268270
Your Price
$ 239.99 / each
$ 240.00 / each BDIExpress
$ 240.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.085
EAN
7316577122896
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
K 81112 TN
Weight / LBS
0.236
Long Description
Thrust Cylindrical Roller Assembly; 60MM Bore 1; 60MM Bore 2; 85MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
2.362 Inch | 60 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Bore 2
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

