https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAXZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzOXxpbWFnZS9qcGVnfGFHTTJMMmd5WlM4eE1EYzJPRGs0T0RBM09ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RVmhhWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjOGQ5ODFjYjIyNTM4NDMxYTJlODdlNjExMWU3NjYyZjFhMDJiN2I2ODM0OGYzYTU5NjVjZWM3MTNlZTUyM2M2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAXZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzOXxpbWFnZS9qcGVnfGFHTTJMMmd5WlM4eE1EYzJPRGs0T0RBM09ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RVmhhWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjOGQ5ODFjYjIyNTM4NDMxYTJlODdlNjExMWU3NjYyZjFhMDJiN2I2ODM0OGYzYTU5NjVjZWM3MTNlZTUyM2M2
INA
INA
NKX20-Z-XL
INA INA
Description
NKX20-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 20MM BORE 1 30MM OD
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 30MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX20-Z-XL
BDI #
18316818
Details
144.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX20-Z-XL/p/18316818
Your Price
$ 144.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.086
EAN
4012802733181
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKX20Z
Weight / LBS
0.183
Long Description
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 30MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
1.181 Inch | 30 Millimeter
Bore 2
0.787 Inch | 20 Millimeter
Height
1.181 Inch | 30 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

