

NTN
NTN
NKXR45T2
NTN NTN
Description
NKXR45T2 NEEDLE RLR BRG ; 45MMX58MMX32MM
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Nylon Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKXR45T2
BDI #
1225993

Details
550.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKXR45T2/p/1225993
Your Price
$ 550.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.247
EAN
4547359125887
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Nylon
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.5446
Long Description
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Nylon Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
2.559 Inch | 65 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Height
1.26 Inch | 32 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh