Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NTB110145 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NTB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2OHxpbWFnZS9qcGVnfGFHUXdMMmcyTVM4eE1EZ3pOekF4TlRrMU16UXpPQzlOUmxKSlMwOVlXRmhZV0ZoZlRsUkNYek13TUhnek1EQXVhbkJufDVlOTU0MmM2OWNkNzI1OGQyNDg1YWU1OWJjODVjMzExNzUyMTFhOTA0NDczYjJlNTU5YTE2YWEzNzAxY2FmZWE
516076 Thrust Roller Bearing 

IKO IKO

NTB110145

Description

NTB110145 THRUST NEEDLE ROLLER BEARING ; 110MM ID X 145MM OD X 4MM W

Thrust Needle Roller Assembly; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 4MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

NTB110145

BDI #
516076

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

156.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 156.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.129
EAN
4549557046445
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NTB110145
Weight / LBS
0.284
Long Description
Thrust Needle Roller Assembly; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 4MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Height
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh