TIMKEN
TIMKEN
T5250-902A1
TIMKEN TIMKEN
Description
T5250-902A1
Thrust Roller Tapered Bearing; 5.4" Bore 1; 5.4" Bore 2; 9" Outside Diameter; 1.61" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T5250-902A1
BDI #
1373864
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T5250-902A1/p/1373864
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.05
EAN
0053893203300
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Machined Cage | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T5250-902A1
Weight / LBS
15.53
Long Description
Thrust Roller Tapered Bearing; 5.4" Bore 1; 5.4" Bore 2; 9" Outside Diameter; 1.61" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
5.4 Inch | 137.16 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Bore 2
5.4 Inch | 137.16 Millimeter
Height
1.61 Inch | 40.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


