https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NzJ8aW1hZ2UvanBlZ3xhRGN4TDJnM01TOHhNRGN4TURrME56a3lNVGsxTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVgwWkRYek13TUhnek1EQXVhbkJufGNhOTRhMmU0NzhlMzZkMzVjYjI5YzdmMzVmMDU1YmRkNGJmNWE5YzA0MTViMTY3YTljZWRkNTM3MjUwMDk2YWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NzJ8aW1hZ2UvanBlZ3xhRGN4TDJnM01TOHhNRGN4TURrME56a3lNVGsxTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVgwWkRYek13TUhnek1EQXVhbkJufGNhOTRhMmU0NzhlMzZkMzVjYjI5YzdmMzVmMDU1YmRkNGJmNWE5YzA0MTViMTY3YTljZWRkNTM3MjUwMDk2YWQ
TIMKEN
TIMKEN
T611FSA-90017
TIMKEN TIMKEN
Description
T611FSA-90017
Thrust Roller Tapered Bearing; 0" Bore 1; 12-1/2" Outside Diameter; 3-7/16" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T611FSA-90017
BDI #
1373978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T611FSA-90017/p/1373978
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
46.06
EAN
0053893069920
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Cageless | Heavy Duty | Separable | Solid Bore | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T611FSA-90017
Weight / LBS
101.454
Long Description
Thrust Roller Tapered Bearing; 0" Bore 1; 12-1/2" Outside Diameter; 3-7/16" Height; Tapered Roller Bearing; Single Direction; Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.438 Inch | 87.325 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore 1
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


