

SCHEERER BEARING
SCHEERER BEARING
TP-749-204
SCHEERER BEARING SCHEERER BEARING
Description
TP-749-204 ROLLER THRUST BEARING (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 7.13" Bore 1; 7.13" Bore 2; 11-3/4" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
TP-749-204
BDI #
26335854

Details
3840.9936
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TP-749-204/p/26335854
Your Price
$ 3,840.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
40
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
40
Long Description
Thrust Roller Cylindrical Bearing; 7.13" Bore 1; 7.13" Bore 2; 11-3/4" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
11.75 Inch | 298.45 Millimeter
Bore 1
7.13 Inch | 181.102 Millimeter
Bore 2
7.13 Inch | 181.102 Millimeter
Height
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh