

SCHEERER BEARING
SCHEERER BEARING
TR-150-245
SCHEERER BEARING SCHEERER BEARING
Description
TR-150-245 ROLLER THRUST BEARING, WITH ANTI-ROTATION HOLES (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 7" Bore 1; 7" Bore 2; 14-3/4" Outside Diameter; 4" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
TR-150-245
BDI #
26335995

Details
12748.9692
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TR-150-245/p/26335995
Your Price
$ 12,748.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
118
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
118
Long Description
Thrust Roller Cylindrical Bearing; 7" Bore 1; 7" Bore 2; 14-3/4" Outside Diameter; 4" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Overall Height with Aligning Washer
4 Inch | 101.6 Millimeter
Bore 1
7 Inch | 177.8 Millimeter
Height
0 Inch | 0 Millimeter
Bore 2
7 Inch | 177.8 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh