SCHEERER BEARING
SCHEERER BEARING
TR-738
SCHEERER BEARING SCHEERER BEARING
Description
TR-738 ROLLER THRUST BEARING
Thrust Roller Cylindrical Bearing; 5" Bore 1; 8.502" Outside Diameter; 2.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
TR-738
BDI #
21600398
Details
3319.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TR-738/p/21600398
Your Price
$ 3,319.69 / each
$ 3,320.00 / each BDIExpress
$ 3,320.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
8.165
Product Group - BDI
ZUS238
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
18
Long Description
Thrust Roller Cylindrical Bearing; 5" Bore 1; 8.502" Outside Diameter; 2.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Outside Diameter
8.502 Inch | 215.951 Millimeter
Overall Height with Aligning Washer
2.312 Inch | 58.725 Millimeter
Bore 1
5 Inch | 127 Millimeter
Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



