IKO
IKO
WS4068
IKO IKO
Description
WS4068 THRUST BEARING INNER RING
Shaft Bearing Washer; 40MM Bore 1; 40MM Bore 2; 68MM Outside Diameter; 5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS4068
BDI #
516832

Details
32.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS4068/p/516832
Your Price
$ 32.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.089
EAN
4549557058974
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
WS4068
Weight / LBS
0.196
Long Description
Shaft Bearing Washer; 40MM Bore 1; 40MM Bore 2; 68MM Outside Diameter; 5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 1
1.575 Inch | 40 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Height
0.197 Inch | 5 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh