Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W-224 https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-HCS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NzB8aW1hZ2UvanBlZ3xhRE15TDJoak5DOHhNRFU0TnpJeU5qY3dNVGcxTkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmU0VOVFh6TXdNSGd6TURBdWFuQm58ZjJmYTY1OWJlM2ExYjA4YzNiYzIyNGNmMTI3MmI0YjhhMTRlZDA4ZGE0OTU3MWZkODMwZjYwZjRjMjc2NDNlNQ
26335942 Bearings 

SCHEERER BEARING SCHEERER BEARING

W-224

Description

W-224 JOURNAL ROLLER BEARING ; 4.72" BORE 8.46" OD

Journal Roller Bearing; 4.72" Bore; 8.46" Outside Diameter; 3.88" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material; Bronze/Brass Cage Material; Stay Rod Cage Type; Standard Internal Clearance

Part #

W-224

BDI #
26335942

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3457.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,457.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171557
Weight / Kilogram
17.237
Product Group - BDI
B04144
Harmonized Tariff Code
8482.10.80.00
Noun
Bearing
Keyword String
Journal Roller
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
38
Product Detail
Journal Roller Bearing
Product Specification
4.72" Bore; 8.46" Outside Diameter; 3.88" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material; Bronze/Brass Cage Material; Stay Rod Cage Type; Standard Internal Clearance
Long Description
Journal Roller Bearing; 4.72" Bore; 8.46" Outside Diameter; 3.88" Width; ABEC-1 Precision Class; Single Row; Through Hardened Steel Material; Bronze/Brass Cage Material; Stay Rod Cage Type; Standard Internal Clearance