Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YSH-.375-SS https://www.bdiexpress.com/medias/INDPCIXXXXXX-YSH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxOXxpbWFnZS9qcGVnfGFHUTRMMmd4TWk4eE1EYzJPVEU1TkRjeE16RXhPQzlKVGtSUVEwbFlXRmhZV0ZoZldWTklYMU5UWHpNd01IZ3pNREF1YW5CbnxmYTkzZDU1ZWM5MTYzNTJiOTkzZDhiOTA4YTg4YmZiNzhjYWMwNzA2MGNmNTY2NGE4NWM0MjY3MDQyNzc3MWRh
24859183 Bearings 

PCI PCI

YSH-.375-SS

Description

YSH-.375-SS YOKE SHAFT ; 316SS W/3/8" JAM NUT AND LOCK WASHER

Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud With Concentric Bushing; Hex Socket

Part #

YSH-.375-SS

BDI #
24859183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

186.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 186.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
0841946142641
Product Group - BDI
B04120
Noun
Yoke Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.09
Product Detail
Yoke Shaft
Product Specification
Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud With Concentric Bushing; Hex Socket
Long Description
Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud With Concentric Bushing; Hex Socket