PCI
PCI
YSH-.500
PCI PCI
Description
YSH-.500 YOKE SHAFT ; .5 WITH 1/2 JAM NUT & LOCK WASHER
Yoke Shaft; 7/8" Roller Diameter; 0.44" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Concentric Bushing; Hex Socket
Part #
YSH-.500
BDI #
22975552
Details
61.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/YSH--500/p/22975552
Your Price
$ 61.96 / each
$ 63.82 / each BDIExpress
$ 63.82 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.091
EAN
0841946109668
Product Group - BDI
B04120
Noun
Yoke Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.2
Product Detail
Yoke Shaft
Product Specification
Yoke Shaft; 7/8" Roller Diameter; 0.44" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Concentric Bushing; Hex Socket
Long Description
Yoke Shaft; 7/8" Roller Diameter; 0.44" Roller Width; Flat Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Concentric Bushing; Hex Socket

