https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866895-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhRFppTDJnek55OHhNREE1TXpjeU56ZzNOVEV3TWk5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNE9UVmZNekF3ZURNd01DNXFjR2N8MWU0NWEzZDAzNDdhNDFlMDExODZiYjg5MjgwZGRiN2Y5ODVjYmMxMGU5OWEwNTMwNWZiYjQyYzQ3ZGI2OTdjZA
https://www.bdiexpress.com/medias/INDEDTXXXXXX-20866895-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhRFppTDJnek55OHhNREE1TXpjeU56ZzNOVEV3TWk5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpZNE9UVmZNekF3ZURNd01DNXFjR2N8MWU0NWEzZDAzNDdhNDFlMDExODZiYjg5MjgwZGRiN2Y5ODVjYmMxMGU5OWEwNTMwNWZiYjQyYzQ3ZGI2OTdjZA
EDT CORP
EDT CORP
ZALUK6-40-LK
EDT CORP EDT CORP
Description
ZALUK6-40-LK LOCKING SLEEVE BEARING ; 125MM OD 316 SS
Locking Sleeve; 2.5" Bore; 2.85" Outside Diameter; 2.88" Length; 3.85" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard KleanCap DoubleLock Set Screw Lock
Part #
ZALUK6-40-LK
BDI #
20867523
Details
1516.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/ZALUK6-40-LK/p/20867523
Your Price
$ 1,516.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.907
EAN
0883450871815
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Sleeve
Keyword String
Locking
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.2
Product Detail
Locking Sleeve
Product Specification
2.5" Bore; 2.85" Outside Diameter; 2.88" Length; 3.85" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard KleanCap DoubleLock Set Screw Lock
Long Description
Locking Sleeve; 2.5" Bore; 2.85" Outside Diameter; 2.88" Length; 3.85" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard KleanCap DoubleLock Set Screw Lock
